Shop All Electrical Enclosures
Wiegmann
304 Stainless Steel Enclosure, 24 in H, 24 in W, 12 in D, 12, 3R, 4, 4X, Hinged
Mfr # N412242412SSC
Zoro # G5653505
product price: $1,444.99
/ea
Free Shipping & Returns
$1,444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 24 in
- Depth 12 in
- Material 304 Stainless Steel
- NEMA Rating 3R, 4, 4X, 12
Product Information
- Brand Wiegmann
- MFR # N412242412SSC
- Zoro # G5653505
- UPC # 786725859788
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 24 in |
Height | 24 in |
Depth | 12 in |
Nominal Enclosure Width | 24 in |
Usable Opening Depth | 11.88 in |
Actual Width | 24.06 in |
Actual Height | 26.5 in |
Actual Depth | 13.75 in |
Details
Description
Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure 304 Stainless Steel, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish #3 Brushed, Color Stainless Steel, Depth 12 in, Enclosure Cover Features 1/4 Turn Semiflush Latch, Features Mounting Holes, Seamless Polyurethane Poured in Place Gasket, Height 24 in, Interior Panel 2NJ40 or 2NJ41, IP Rating 66, Metal Gauge 14 ga, Wall Mounting, Series N412-SSC, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protctr, 10A, PushButtn, Frame B (XTPB010BC1)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Accessories, 4-Plex Adapter Plate for 1 and 2 Gang device boxes, Gray, Single Pack (HBL4APGY)
- SOUTHWIRE Southwire 10/3 AWG / THHN Black / White / Red / Green Aluminum MC / 250 ft (68584201)
- DAYTON Control Transformer, 50 VA, 55 °C, 24V AC, 240/480V AC (31EH48)
- WIEGMANN 12.00" H, 6.00" D, Enclosure (BN4121006CHQT)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, 12, 3R, 4, Hinged (N412161206C)
- WIEGMANN Polycarbonate Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12, 3R, 4, 4X, Hinged (HW-PCC80804CHQR)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 30 in W, 8 in D, 12, 13, Hinged (N12363008)
- WIEGMANN Carbon Steel Sloped Top Enclosure, 12 in H, 12 in W, 9 in D, 12, 13, Hinged (WC12C12)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Hinged (A121206)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 15 in W, 6 in D, 1, Screw On (SC151506NK)
- Wiegmann Electrical Enclosures