Shop All Electrical Enclosures
Wiegmann
Polycarbonate Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12, 3R, 4, 4X, Hinged
Mfr # HW-PCC80804CHQR
Zoro # G8363416
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Height 8 in
- Depth 4 in
- Nominal Enclosure Width 8 in
- Enclosure NEMA Rating NEMA 12, 3R, 4, 4X
Product Information
- Brand Wiegmann
- MFR # HW-PCC80804CHQR
- Zoro # G8363416
- UPC # 786725889280
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 8 in |
Height | 8 in |
Depth | 4 in |
Nominal Enclosure Width | 8 in |
Details
Description
Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure Polycarbonate, 8 in, Hinged Enclosure Cover Type, Solid / Clear Cover Clear, Closure Method Padlockable Hasp, Quick Release Latch, Screws, Finish Unfinished, Color Opaque, IP Rating 66, 68, Standards cUL, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Locking Devices, Accessories, Long Weatherproofing Boot, For 20A and 30A, Black (72002BCB)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, " x 1" x 1' (6-Pack) (G3X1LG6)
- BURNDY Pipe Ground Clamp, 10AWG, 2.25In, PK5 (C11D)
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x40.55 (S2MT1000)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040404)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 12 in D, NEMA 3R, Hinged (RHC303012)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Hinged (N1C060804)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806NK)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12, 13, Hinged (B161406CH)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, 12, 4X, 6P, Screw On (HW-J181608SCWW)
- Wiegmann Electrical Enclosures