Shop All Electrical Enclosures
Wiegmann
304 Stainless Steel Enclosure, 36 in H, 24 in W, 8 in D, 12, 3R, 4, 4X, Hinged
Mfr # SSN4362408
Zoro # G3315812
product price: $1,622.99
/ea
Free Shipping & Returns
$1,622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 36 in
- Depth 8 in
- Material 304 Stainless Steel
- NEMA Rating 3R, 4, 4X, 12
Product Information
- Brand Wiegmann
- MFR # SSN4362408
- Zoro # G3315812
- UPC # 786725375950
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 24 in |
Height | 36 in |
Depth | 8 in |
Usable Opening Depth | 7.88 in |
Nominal Enclosure Width | 24 in |
Details
Description
Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure 304 Stainless Steel, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Screws, Finish #3 Brushed, Color Stainless Steel, Depth 8 in, Enclosure Cover Features Padlockable, Features External Mounting Feet, Seamless Polyurethane Poured in Place Gasket, Height 36 in, Interior Panel 3A932, IP Rating 66, Metal Gauge 14 ga, Wall Mounting, Series SSN4, Standards cULus, Usable Opening Depth 7.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shrink Tubing, 0.75in ID, Black, 9in, PK5 (46-348)
- EATON Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 2 Wires + Ground (CHSPT2SURGE)
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Aluminum (FS-1)
- SQUARE D Thermal Unit, 2.85 to 3.06A (A3.95)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 7.45 in D, NEMA 12, 4X, 6P, Hinged (HW-RHJ161407CHQRWW)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R, Screw On (RSC121208G)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 4.94 in D, 1, Hinged (HW-J121005FCHQRWW)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Screw On (RSC080804G)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, 12, 4X, 6P, Hinged (HW-J201608CHTLWW)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, 12, 3R, 4, Hinged (N412302408C)
- WIEGMANN Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC181806GNK)
- Wiegmann Electrical Enclosures