Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, 12, 3R, 4, Hinged
Mfr # N412302408C
Zoro # G5520541
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 30 in
- Depth 8 in
- Material Carbon Steel
- NEMA Rating 3R, 4, 12
Product Information
- Brand Wiegmann
- MFR # N412302408C
- Zoro # G5520541
- UPC # 786725859153
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 24 in |
Height | 30 in |
Depth | 8 in |
Usable Opening Depth | 7.88 in |
Nominal Enclosure Width | 24 in |
Actual Height | 30 in |
Actual Depth | 9.75 in |
Actual Width | 24.06 in |
Details
Description
Enclosure NEMA Rating 12, 3R, 4, Material of Enclosure Carbon Steel, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 8 in, Enclosure Cover Features 1/4 Turn Semiflush Latch, Features Mounting Holes, Seamless Polyurethane Poured in Place Gasket, Height 30 in, Interior Panel 2NJ42 or 2NJ43, IP Rating 66, Metal Gauge 14 ga, Wall Mounting, Series N412-C, Standards cULus, Usable Opening Depth 7.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wre, Hvy Formvar Copper Wire, 43 AWG Heavy Build, 0.75 Lbs, 47378' Lngth, 0.0026" Dia, Amber (43HFVP)
- RACO Conn, Flex Ac/Mc, Insul, 3", Mall Iron (3312)
- NVENT CADDY Box and Conduit Hanger, Spring Steel (812MB18A)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012ZP)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 6 in W, 4 in D, 1, Screw On (SC060804G)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, 12, 3R, 4, Hinged (N412161206C)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 20 in W, 8 in D, 12, 3R, 4, 4X, Hinged (N412202008SSC)
- WIEGMANN Fiberglass Enclosure, 19.88 in H, 20 in W, 11.33 in D, 12, 13, 4X, 6P, Hinged (HW-J2020103PTWW)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (SC121206NK)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, 12, 4X, 6P, Hinged (HW-J60604CHQRWWW)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 8 in D, NEMA 12, 13, Hinged (A12108CH)
- Wiegmann Electrical Enclosures