Shop All Electrical Enclosures
Wiegmann
36 in H x Mounting Holes Mount
Mfr # N4123624123PTC
Zoro # G7339747
Free Shipping & Returns
$1,449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 36 in
- Depth 12 in
- Material Carbon Steel
- Color Gray Smooth
Product Information
- Brand Wiegmann
- MFR # N4123624123PTC
- Zoro # G7339747
- UPC # 786725869220
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 24 in |
Height | 36 in |
Depth | 12 in |
Actual Width | 30.06 in |
Actual Height | 36 in |
Actual Depth | 13.75 in |
Details
Description
Hubbell Wiegmann N412C ULTIMATE Series Enclosures are designed to houseand protect electrical and electronic components from harsh, dirtyenvironments. For use in installations where dirt, dust, oil, water, orother contaminants are present. Streamlined styling,flush latching, andattrative durable finish complement any high tech electronic equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Rigid Conduit Clamp, Size 3" (FS-1100A-3 E/G)
- HUBBELL PREMISE WIRING Jack, Orange, Cat6, Rj45 (HXI6OR)
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1603-250)
- TY-RAP 11.1" L Miniature Cable Tie BK PK 1000 (TY26MX)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, 12, 13, 4, Hinged (N4242408)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, Hinged (B100806CH)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, 12, 13, Hinged (N12302408)
- WIEGMANN Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040404G)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, 3R, Hinged (RHC363612)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 12 in D, 12, 3R, 4, 4X, Hinged (SSN4242412)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Screw On (SC242408)
- Wiegmann Electrical Enclosures