Wiegmann
Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On
Mfr # SC040404G
Zoro # G2550082
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 4 in
- Depth 4 in
- Material Steel
- Color Silver
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 49/64" L, 49/64" W, Black Plastic Cable Tie Mount, Tensile Strength: 50 lb. (PUM-925-C30)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 40A, 600V AC, Indicating (LPS-RK-40SPI)
- OMRON Relay Socket, Standrd, Square, 11 Pin, Screw (PTF11A)
- BURNDY Split-Bolt Connector, 6 str (KSA4/0)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 10.31 in D, 12, 4X, 6P, Hinged (HW-WHJ181608CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 6 in D, 1, Screw On (SC121506NK)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004NK)
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6.25 in D, 12, 4X, 6P, Hinged (HW-J100806CHTLWW)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, 12, 4X, 6P, Screw On (HW-J181608SCWW)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, 12, 13, Hinged (B040404CH)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 6 in D, 12, 13, 3, 3R, 3RX, 4, 4X, Hinged (A16H1606SSLP)
- Wiegmann Electrical Enclosures