Wiegmann
4 in H x 7 in W x 4 in D
Mfr # WA060804GSCG
Zoro # G6997149
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 in
- Height 4 in
- Depth 4 in
- Material Carbon Steel
- Standards UL
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Cable Length Meter, Measures ft/M (TDR100)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BPA4)
- MONOPRICE Ethernet Cable, Cat 6, Black, 3 ft. (2295)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 50A, 600V AC, Indicating (TRS50RID)
- WIEGMANN Fiberglass Enclosure, 11.7 in H, 12 in W, 6.1 in D, 12, 4X, 6P, Screw On (HW-J121206SCWW)
- WIEGMANN Fiberglass Enclosure, 13.5 in H, 12 in W, 5.94 in D, 12, 4X, 6P, Hinged (HW-J141206CHSCWW)
- WIEGMANN Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 3R, Screw On (RSC181806G)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121204G)
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604GNK)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 6 in D, 1, Hinged (N1C242406)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 1, Hinged (AHE16X16X6)
- Wiegmann Electrical Enclosures