Shop All Electrical Enclosures
Wiegmann
48 in H x External Mounting Feet Mount
Mfr # N4483610
Zoro # G6997255
product price: $2,573.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,573.99
Free 30-Day Returns
Key Features
- Width 36 in
- Height 48 in
- Depth 48 in
- Material Carbon Steel
- Color Gray Textured
Product Information
- Brand Wiegmann
- MFR # N4483610
- Zoro # G6997255
- UPC # 786725372607
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 36 in |
Height | 48 in |
Depth | 48 in |
Details
Description
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor or outdoor use in protecting components from dust, dirt,oil, and those directed water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3661)
- KABLE KONTROL Kable KontrolĀ® Clear Zip Ties - 4" Inch Long - Natural Nylon - 18 Lbs Tensile Strength - 100 pc Pack (CT204)
- HAINES PRODUCTS Replacement for Haines Products Az18-500-spabk (AZ18-500-SPABK HAINES PRODUCTS)
- PACKARD Contactor 1 Pole 30 Amp 24 Coil Voltage (C130A)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Hinged (N1C101004)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, 1, Screw On (SC040604)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (SC181806NK)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806NK)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3R, Hinged (RHC161606)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 10 in W, 6 in D, 3R, Screw On (RSC101006GNK)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 6 in D, 12, 3R, 4, 4X, Hinged (N412121206SSC)
- Wiegmann Electrical Enclosures