Shop All Electrical Enclosures
Wiegmann
48 in H x External Mounting Feet Mount
Mfr # N4483616
Zoro # G6998305
product price: $2,959.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,959.99
Free 30-Day Returns
Key Features
- Width 36 in
- Height 48 in
- Depth 48 in
- Material Carbon Steel
- Color Gray Textured
Product Information
- Brand Wiegmann
- MFR # N4483616
- Zoro # G6998305
- UPC # 786725373451
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 36 in |
Height | 48 in |
Depth | 48 in |
Details
Description
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor or outdoor use in protecting components from dust, dirt,oil, and those directed water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Switch Handle Kit 30 60A (4056684150K)
- MERSEN Pwr Dist Block, 760A, 3P, 12P Secndary, 600V, Depth: 3.55 in (MPDB69113)
- SECURITIE Cable Tie, HeavyDuty, 24", 175 lb., Nat, PK25 (CT24-17525)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, Blank/Flat (MM110W)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 10 in W, 6 in D, 3R, Screw On (RSC101006GNK)
- WIEGMANN Fiberglass Enclosure, 19.88 in H, 20 in W, 11.33 in D, 12, 13, 4X, 6P, Hinged (HW-J2020103PTWW)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060604GNK)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 20 in W, 8 in D, 12, 3R, 4, 4X, Hinged (N412162008SSC)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 12, 3R, 4, Hinged (N412242408C)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806)
- Wiegmann Electrical Enclosures