Wiegmann
6 in H, 6 in D, Enclosure
Mfr # WA060806GSCSS
Zoro # G9555169
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.00"
- Height 6 in
- Depth 6 in
- Material 304 Stainless steel
- Standards cULus
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Midget Locking Plug 2P 2W 120VAC ML-1P BK (HBL7465V)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 125A, 300V AC, Non-Indicating (JLLN125)
- BRAH ELECTRIC Replacement 3P Contact Kit for Cutler Hammer NEMA Size 4, B1 series (BEB6362)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Brown (6674-P0B)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Hinged (RHC121206)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, 1, Hinged (N1C121408)
- WIEGMANN 304 Stainless Steel Enclosure, 10 in H, 8 in W, 4 in D, 12, 13, 4, 4X, Hinged (BN4100804CHSS)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 3R, Screw On (RSC101004G)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R, Screw On (RSC121208)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060604G)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 6 in D, 1, Screw On (SC121206GNK)
- Wiegmann Electrical Enclosures