Shop All Electrical Enclosures
Wiegmann
72 in H x 24 in D
Mfr # WRD72XM7724FSD4
Zoro # G6992696
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$12,249.99
Free 30-Day Returns
Key Features
- Width 77 in
- Height 72 in
- Depth 24 in
- Material Carbon Steel
- Color Gray
Product Information
- Brand Wiegmann
- MFR # WRD72XM7724FSD4
- Zoro # G6992696
- UPC # 786725889181
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 77 in |
Height | 72 in |
Depth | 24 in |
Actual Width | 77.75 in |
Actual Height | 72.13 in |
Actual Depth | 24.13 in |
Details
Description
Designed to protect electrical components and instruments in typical industrial environments. Removable hinge pins reduce time and effort while removing enclosure doors, allowing access to internal components.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 1.0 Lbs, 803' Length, 0.0221" Diameter, Red (24SNSP)
- PASS & SEYMOUR Wht Hdmi 2Port Strap (WP1011WH)
- EAST PENN Wire-14/2 500' Blk/Red, #04064 (04064)
- YELLOW JACKET Portable Plug-In Gfci (2762)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, 12, 13, Hinged (B040404CH)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, 3R, Screw On (RSC121206)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEMA 12, 4X, 6P, Hinged (HW-J141206CHTLWW)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, 12, 4X, 6P, Hinged (HW-J181608CHTLWW)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 6 in D, 12, 3R, 4, 4X, Hinged (SSN4161606)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 3R, Hinged (RHC302408)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, 1, Screw On (ASG6X6X4NK)
- Wiegmann Electrical Enclosures