Wiegmann
74 in H x 74 in D
Mfr # N4D746012
Zoro # G6994209
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,453.99
Free 30-Day Returns
Key Features
- Width 60 in
- Height 74 in
- Depth 74 in
- Material Carbon Steel
- Color Gray Textured
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, White, 1.75 W x 1.5 D (G1.5X1.5WH6)
- DAYTON Raised Indicator Light, 12mm, 12V, Green (22NY86)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 40A, 600V AC, Non-Indicating (JTD040)
- AC WORKS 1.5ft 3-Phase 30A 250V L15-30P 4-Prong Plug to L15-20R Locking 3-Phase 20A 250V Connector (L1530L1520-018)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (SC121206NK)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 3R, Screw On (RSC101204)
- WIEGMANN Polycarbonate Enclosure, 11.57 in H, 10 in W, 3.07 in D, 4X, Screw On (HW-S30023085WW)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 15 in W, 6 in D, NEMA 3R, Screw On (RSC151806)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12, 13, Hinged (B121005CH)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 12 in D, NEMA 3R, Hinged (RHC362412)
- ERICSON POWER RECEPTACLE w/METAL W/P BOX 21" LEA (SR50)
- Wiegmann Electrical Enclosures