Shop All Electrical Enclosures
Wiegmann
8 in H, 6 in D, Enclosure
Mfr # WA080806GSCSS
Zoro # G9555239
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.00"
- Height 8 in
- Depth 6 in
- Material 304 Stainless steel
- Standards cULus
Product Information
- Brand Wiegmann
- MFR # WA080806GSCSS
- Zoro # G9555239
- UPC # 786725880553
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 8.00" |
Height | 8 in |
Depth | 6 in |
Actual Height | 8.125 in |
Actual Width | 8.125 in |
Details
Description
Screw Cover,N4X,Gasketed,8 x 8 x 6 In.,304 SS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, 12 In. D (PT206112)
- SIEMENS Assembly Support, Screw Terminals, Black (3RU29463AA01)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 100 A, NEMA 4X (HF323S)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (OLB-2M)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 3R, Screw On (RSC060606)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806)
- WIEGMANN Fiberglass Enclosure, 15.6 in H, 14 in W, 5.94 in D, 12, 4X, 6P, Hinged (HW-J161406CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12, 13, Hinged (B121005CH)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 12 in W, 6 in D, 12, 3R, 4, 4X, Hinged (N412161206SSC)
- WIEGMANN Fiberglass Enclosure, 19.88 in H, 20 in W, 11.33 in D, 12, 13, 4X, 6P, Hinged (HW-J2020103PTWW)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 6 in D, 3R, Screw On (RSC121506)
- Wiegmann Electrical Enclosures