Shop All Electrical Enclosures
Wiegmann
8 in H x 5 in D
Mfr # PBXD3SS
Zoro # G6995846
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 8 in
- Depth 5 in
- Material Stainless Steel
- Standards UL, CSA
Product Information
- Brand Wiegmann
- MFR # PBXD3SS
- Zoro # G6995846
- UPC # 786725845705
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 4 in |
Height | 8 in |
Depth | 5 in |
Actual Depth | 4.810 in |
Actual Length | 4.81 in |
Details
Description
Designed to hold 30.5mm oil-tight pushbuttons, switches, and pilot lights. Provide protection against dirt, dust, oil, and water. Extra deep design accommodates additional contact blocks for pushbuttons.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT ERICO Surge Protection Device, 3 Phase, 277/480V AC Wye, 4 Poles, 4 Wires + Ground (TDX200S277/480)
- SCHNEIDER ELECTRIC Pendant Station Contact 240Vac 3A Xac (XENB1181)
- 3M 16-14 AWG Nylon Block Fork Terminal #10 Stud PK100 (MNG14-10FBX)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS530B1PAM12)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060804)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 5.95 in D, 12, 4X, 6P, Hinged (HW-RHJ80606CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 6 in D, 1, Screw On (SC242406)
- WIEGMANN Fiberglass Enclosure, 15.6 in H, 14 in W, 5.94 in D, 12, 4X, 6P, Hinged (HW-J161406CHTLWW)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (SC080808)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 6 in D, 1, Screw On (SC121506NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 4 in W, 2.75 in D, 12, 13, 4, 6, Screw On (A843DSC)
- Wiegmann Electrical Enclosures