Wiegmann
9 in H, 3.00" D, Enclosure
Mfr # HW-N4X963SC
Zoro # G4944727
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.00"
- Height 9 in
- Depth 3.00"
- Material Fiberglass
- Color Gray
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 0.56 in L, PK100 (797V01)
- ALLEN TEL Versatap Faceplate with I.D. Windows, 1-Port, Ivory (AT70-1-09)
- RACO Switch Box Ring, Box Accessory, Switch Box (976)
- PANDUIT Quick-Build Starter Kit (QB-KIT2)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Hinged (N1C060804)
- WIEGMANN Wall Mount Electrical Enclosure, Screw On, Metallic, 12 in H, 12 in W, 6 in D, NEMA 1, Carbon Steel (SC121206)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12, 13, Hinged (B161406CH)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 6.32 in D, NEMA 12, 4X, 6P, Hinged (HW-RHJ121006CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 3R, Screw On (RSC181808)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, 12, 3R, 4, Hinged (N412303008C)
- NVENT HOFFMAN Carbon Steel Enclosure, 5.75 in H, 4 in W, 2.75 in D, 12, 13, 4, 6, Screw On (A643DSC)
- Wiegmann Electrical Enclosures