Shop All Electrical Enclosures
Wiegmann
90 in H x Freestanding Mount
Mfr # WRD907220FSD4
Zoro # G7000159
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$8,716.99
Free 30-Day Returns
Key Features
- Width 72 in
- Height 90 in
- Depth 20 in
- Material Carbon Steel
- Color Gray
Product Information
- Brand Wiegmann
- MFR # WRD907220FSD4
- Zoro # G7000159
- UPC # 786725885381
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 72 in |
Height | 90 in |
Depth | 20 in |
Actual Height | 90.12 in |
Actual Depth | 20.12 in |
Actual Width | 72.12 in |
Details
Description
Designed to protect electrical components and instruments in typical industrial environments. Removable hinge pins reduce time and effort while removing enclosure doors, allowing access to internal components.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 100 ft. 16/3 Spring Return Cord Reel 1 Outlets (PC24-0016-X)
- BLACKBURN Mechanical Conn, Lug, 350 kcmil to 6 AWG (ADR35-21)
- HUBBELL CONTROL SOLUTIONS WASP Fixture Mount Occupancy Sensor (WSPSMUNV)
- LEVITON Leviton White Triple Tap Plug-In Outlet Adapter 002-698-W (002-698-W)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 4 in D, 1, Screw On (SC242404NK)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 3R, Hinged (RHC302408)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 4 in D, 1, Screw On (SC161604)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, 1, Hinged (N1C161606WW)
- WIEGMANN Polycarbonate Enclosure, 10 in H, 10 in W, 6 in D, NEMA 12, 3R, 4, 4X, Hinged (HW-PCC101006CHQR)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 3R, Hinged (RHC242408)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, 1, Screw On (ASG6X6X4NK)
- Wiegmann Electrical Enclosures