Captive Screws Electrical Enclosures, 12 in H, 9 in D, 24 in W, 12, 304 Stainless Steel

  • Mfr # WC12C24SS

  • Zoro # G8845460


product price:  $1,399.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
24 in
Nominal Height
12 in
Nominal Depth
9 in
NEMA Enclosure Rating
12
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WC12C24SS
Zoro #
G8845460
UPC #
786725849482
Country of Origin
United States

Dimensions

Nominal Width
24 in
Nominal Height
12 in
Nominal Depth
9 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
304 Stainless Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Metallic
Finish
Smooth Grained
Mounting
Floor
Cover Style
Solid
Features
Fabricated from 304 stainless steel; Seams are continuously welded and ground smooth; Grounding provisions
Standards
UL, CSA
Series
WC-SS
Application
Designed to house a variety of electronic control or instrumentation devices. Consolets provide protection from dust, dirt, oil, and water. Flexible design allows for mounting on either of two sides, creating control surfaces of 30 degrees or 60 degrees.
Weight
28 lb.
Capacity
2592 cu.in

Description

N12 OPER INTERFACE CONSOLET 12X24 304SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.