Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, 12, 13, Screw On
Mfr # B100804SC
Zoro # G3452154
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Height 10 in
- Depth 4 in
- Material Carbon Steel
- NEMA Rating 12, 13
Product Information
- Brand Wiegmann
- MFR # B100804SC
- Zoro # G3452154
- UPC # 786725330720
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 8 in |
Height | 10 in |
Depth | 4 in |
Nominal Enclosure Width | 8 in |
Usable Opening Depth | 3.88 in |
Details
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 8 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish ANSI 61 Polyester Powder, Color Gray, Depth 4 in, Enclosure Cover Features Captivated Cover Screws, Features External Mounting Plates, Neoprene Gasket, Height 10 in, Interior Panel 3A928, Metal Gauge 14 ga, Wall Mounting, Series B-SC, Standards cULus, Usable Opening Depth 3.88 in, Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates 3 Gang Blank Wallplate Black (80735-E)
- RITTAL Interface Port, Port Accessory, Brass (2482730)
- ZSI SSN Loop Clamp, 1x1/2", 0.281" Hole, SS (SSN-16)
- INTERMATIC Electromechanical Timer, 24 Hour, 1 Poles (T171)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121204)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121204GNK)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, 12, 3R, 4, Hinged (N412202008C)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 4.94 in D, 1, Hinged (HW-J121005FCHQRWW)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, 12, 13, 4, Hinged (N4201608)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 12 in D, NEMA 3R, Hinged (RHC303012)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060804)
- Wiegmann Electrical Enclosures