Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, 12, 3R, 4, Hinged
Mfr # N4121612061PTC
Zoro # G7629176
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Nominal Enclosure Width 12 in
- Depth 6 in
- Enclosure NEMA Rating 12, 3R, 4
- Material of Enclosure Carbon Steel
Product Information
- Brand Wiegmann
- MFR # N4121612061PTC
- Zoro # G7629176
- UPC # 786725873449
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 16 in |
Nominal Enclosure Width | 12 in |
Depth | 6 in |
Usable Opening Depth | 5.88 in |
Width | 12 in |
Actual Height | 18.5 in |
Actual Depth | 7.75 in |
Actual Width | 12.06 in |
Details
Description
Enclosure NEMA Rating 12, 3R, 4, Material of Enclosure Carbon Steel, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Handle, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6 in, Enclosure Cover Features 1 pt Key Padlockable Handle, Features Mounting Holes, Seamless Polyurethane Poured in Place Gasket, Height 16 in, Interior Panel 2NJ28, IP Rating 66, Metal Gauge 14 ga, Wall Mounting, Series N412-PTC, Standards cULus, Usable Opening Depth 5.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 6.25A, 250V AC, Non-Indicating (FNM-6-1/4)
- HARTING Han E M Crimp Contact Au Wg, PK 100 (09330006122)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNA5)
- GAMPAK WIREHOLDR PORCLN/STL 1PK (02-56037)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 12 in W, 6 in D, 3R, Screw On (RSC121806GNK)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, 12, 13, Hinged (B040404CH)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 15 in W, 6 in D, 1, Screw On (SC151506NK)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 8 in D, 1, Screw On (SC121208G)
- WIEGMANN 316L Stainless Steel Enclosure, 20 in H, 20 in W, 8 in D, 12, 3R, 4, 4X, Hinged (SSN4202008A)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060604)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 8 in W, 6 in D, 12, 13, Hinged (A14086CH)
- Wiegmann Electrical Enclosures