Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, 12, 13, 4, Hinged
Mfr # BN4161406CH
Zoro # G2522037
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Height 16 in
- Depth 6 in
- Material Carbon Steel
- NEMA Rating 4, 12, 13
Product Information
- Brand Wiegmann
- MFR # BN4161406CH
- Zoro # G2522037
- UPC # 786725378500
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 14 in |
Height | 16 in |
Depth | 6 in |
Nominal Enclosure Width | 14 in |
Usable Opening Depth | 5.88 in |
Details
Description
Enclosure NEMA Rating 12, 13, 4, Material of Enclosure Carbon Steel, 14 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6 in, Enclosure Cover Features Screwdown Clamps, Features External Mounting Plates, Neoprene Gasket, Height 16 in, Interior Panel 3A930, IP Rating 66, Metal Gauge 14/16 ga, Wall Mounting, Series BN4-CH, Standards cULus, Usable Opening Depth 5.88 in, Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Power Cord, 5-15P, IEC C19, 10 ft., Blk, 15A (AP8750)
- SQUARE D Fusible Single Throw Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 1 (D323N)
- DAYTON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (5X841)
- SCHUMACHER ELECTRIC Solar Battery Charger, 4.8 W (SP-400)
- WIEGMANN Steel Wiring Trough, 4 in H, 36 in W, 36 in D, NEMA 3R, Screw On (RSCG040436G)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Screw On (RSC080804G)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, 12, 13, 4, Hinged (N4242408)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 10 in D, 12, 13, Hinged (N12242410)
- WIEGMANN Carbon Steel Sloped Top Enclosure, 12 in H, 16 in W, 9 in D, 12, 13, Hinged (WC12C16)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC242406NK)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, 4X, Hinged (A1086CHSCFG)
- Wiegmann Electrical Enclosures