Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, 12, 3R, 4, Hinged
Mfr # N412201608C
Zoro # G7516363
original price:
$435.40
26% off
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 in
- Height 20 in
- Depth 8 in
- Material Carbon Steel
- NEMA Rating 3R, 4, 12
Product Information
- Brand Wiegmann
- MFR # N412201608C
- Zoro # G7516363
- UPC # 786725859078
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 16 in |
Height | 20 in |
Depth | 8 in |
Usable Opening Depth | 7.88 in |
Nominal Enclosure Width | 16 in |
Actual Width | 16.06 in |
Actual Depth | 9.75 in |
Actual Height | 22.5 in |
Details
Description
Enclosure NEMA Rating 12, 3R, 4, Material of Enclosure Carbon Steel, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4 Turn Latch, Finish ANSI 61 Polyester Powder, Color Gray, Depth 8 in, Enclosure Cover Features 1/4 Turn Semiflush Latch, Features Mounting Holes, Seamless Polyurethane Poured in Place Gasket, Height 20 in, Interior Panel 2NJ32 or 2NJ33, IP Rating 66, Metal Gauge 14 ga, Wall Mounting, Series N412-C, Standards cULus, Usable Opening Depth 7.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RQ66)
- RACO Compression Coupling, 2-7/32"L, 2" Conduit (1828)
- HONEYWELL Tr21-A 10K Ohm Averaging Wall (TR21-A)
- SIEMENS 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AA)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 6 in D, 12, 3R, 4, 4X, Hinged (SSN4161606)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 6 in D, 1, Screw On (SC242406)
- WIEGMANN Fiberglass Enclosure, 23.88 in H, 24 in W, 11.33 in D, 12, 13, 4X, 6P, Hinged (HW-J242410CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 3R, Screw On (RSC060606)
- WIEGMANN 6.00" D, Enclosure (BN4121206CHQTSS)
- WIEGMANN Fiberglass Enclosure, 15.6 in H, 14 in W, 5.94 in D, 12, 4X, 6P, Screw On (HW-J161406SCWW)
- NVENT HOFFMAN Carbon Steel Sloped Top Enclosure, 16 in H, 20 in W, 11.09 in D, 12, 13, Screw On (C16C20)
- Wiegmann Electrical Enclosures