Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12, 13, 4, Hinged
Mfr # BN4080603CH
Zoro # G2892583
Free Shipping & Returns
$94.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Nominal Enclosure Width 6 in
- Depth 3-1/2 in
- Enclosure NEMA Rating NEMA 12, 13, 4
- Material of Enclosure Carbon Steel
Product Information
- Brand Wiegmann
- MFR # BN4080603CH
- Zoro # G2892583
- UPC # 786725378302
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 8 in |
Nominal Enclosure Width | 6 in |
Depth | 3-1/2 in |
Usable Opening Depth | 3.38 in |
Width | 6 in |
Details
Description
Enclosure NEMA Rating 12, 13, 4, Material of Enclosure Carbon Steel, 6 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish ANSI 61 Polyester Powder, Color Gray, Depth 3.5 in, Enclosure Cover Features Screwdown Clamps, Features External Mounting Plates, Neoprene Gasket, Height 8 in, Interior Panel 3A926, IP Rating 66, Metal Gauge 14/16 ga, Wall Mounting, Series BN4-CH, Standards cULus, Usable Opening Depth 3.38 in, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON PLG 30A 125V 2P/3W L6-30 LCK BLD YEL I/D (2510-P)
- AMPHENOL 5015 D/C PLUG 24 CAD OD (MS2504224D)
- CONDOR USA Unloader Valve, 1/4 in Quick Connect (EV1WSI-2)
- ZORO SELECT Connector, 6-50R, 50A, 250V (C650DF)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 3R, Screw On (RSC081004)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 12, 13, Hinged (B101006CH)
- WIEGMANN Carbon Steel Sloped Top Enclosure, 8 in H, 12 in W, 7 in D, 12, 13, Hinged (WC08C12)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 8 in D, NEMA 12, 13, Hinged (B161408CH)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060604GNK)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (SC080808NK)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060604NK)
- Wiegmann Electrical Enclosures