Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 24 in H, 18 in W, 6 in D, 1, Hinged
Mfr # A182406
Zoro # G2618323
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18 in
- Height 24 in
- Depth 6 in
- Material Carbon Steel
- NEMA Rating 1
Product Information
- Brand Wiegmann
- MFR # A182406
- Zoro # G2618323
- UPC # 786725303106
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 18 in |
Height | 24 in |
Depth | 6 in |
Usable Opening Depth | 5.88 in |
Nominal Enclosure Width | 18 in |
Actual Height | 24.125 in |
Actual Width | 18.125 in |
Details
Description
Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 18 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish ANSI 61 Polyester Powder, Color Gray, Depth 6 in, Enclosure Cover Features Clamps, Features Mounting Holes, Height 24 in, Metal Gauge 14 ga, Wall Mounting, Series A, Standards cULus, Usable Opening Depth 5.88 in, Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M16E58)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Green (ZB4RTA3)
- SOLARTECH POWER Polycrystalline Solar Panel, 5 W, 17.1V DC, 0.29 A, 36 Cells, Open End (SPM005P-D)
- MULBERRY Number of Gangs: 5 Steel, Wrinkle Finish, Ivory (99565)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 14 in W, 8 in D, 12, 13, 3R, 4, Hinged (N412141408C)
- WIEGMANN Galvanized Steel Wiring Trough, 4.00" H, 24" W, 24.00" D, 3R, Screw On (RSCG040424G)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, 4, 4X, Hinged (BN4121206CHSS)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 15 in W, 6 in D, 1, Screw On (SC151506NK)
- WIEGMANN Polycarbonate Enclosure, 4.49 in H, 3 in W, 1.93 in D, 4X, Screw On (HW-S1208055WW)
- WIEGMANN Fiberglass Enclosure, 13.5 in H, 12 in W, 5.94 in D, 12, 4X, 6P, Screw On (HW-J141206SCWW)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121204G)
- Wiegmann Electrical Enclosures