Shop All Electrical Enclosures
Wiegmann
Carbon Steel Enclosure, 6 in H, 4 in W, 3.5 in D, 12, 13, 4, Hinged
Mfr # BN4060403CH
Zoro # G3017901
original price:
$105.34
16% off
new price: $88.25
/ea
Free Shipping & Returns
$88.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 6 in
- Depth 3.5 in
- Material Carbon Steel
- NEMA Rating 4, 12, 13
Product Information
- Brand Wiegmann
- MFR # BN4060403CH
- Zoro # G3017901
- UPC # 786725378531
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 4 in |
Height | 6 in |
Depth | 3.5 in |
Usable Opening Depth | 3.38 in |
Nominal Enclosure Width | 4 in |
Details
Description
Enclosure NEMA Rating 12, 13, 4, Material of Enclosure Carbon Steel, 4 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screwdown Clamps, Finish ANSI 61 Polyester Powder, Color Gray, Depth 3.5 in, Enclosure Cover Features Screwdown Clamps, Features External Mounting Plates, Neoprene Gasket, Height 6 in, Interior Panel 4LV58, IP Rating 66, Metal Gauge 14/16 ga, Wall Mounting, Series BN4-CH, Standards cULus, Usable Opening Depth 3.38 in, Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES 10PK 36 BLK Cable Tie (45-536UVB.)
- AMPHENOL ER 4C 416S PIN RECP BOX (MS3102A14S2P)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, 3R, Screw On (A8R86)
- KABLE KONTROL ATLAS Cord Protector - 5 Channels - Medium Duty Rubber - 1.25" x 1.25" Channels - Black Base With Yellow Lid (CP9975)
- WIEGMANN Polycarbonate Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12, 3R, 4, 4X, Hinged (HW-PCC80804CHQR)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, 12, 3R, 4, 4X, Hinged (SSN4161208)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121504NK)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC080804G)
- WIEGMANN 304 Stainless Steel Enclosure, 14 in H, 12 in W, 6 in D, 12, 13, 4, 4X, Hinged (BN4141206CHSS)
- WIEGMANN Polycarbonate Enclosure, 4.49 in H, 3 in W, 2.95 in D, 4X, Screw On (HW-S1208080WW)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 4 in D, 1, Screw On (ASE16X12X4NK)
- Wiegmann Electrical Enclosures