Wiegmann
Fiberglass Enclosure, 12 in H, 10 in W, 5 in D, 12, 4X, 6P, Screw On
Mfr # HW-J121005SCWW
Zoro # G7109938
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 12 in
- Depth 5 in
- Material Fiberglass
- NEMA Rating 4X, 6P, 12
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Fuse Holder, 15A Amp Range, 12V DC Volt Rating, Glass Fuse Type (420503-1)
- TRUMETER PRED DUAL RELAY O/P 100-240VAC Preset Counter (8981-1)
- WESTGATE MVP99-360-2CTRADE SIZE 1/2- 1 WIRE SIZE 4-6-8 INNER 25, MASTER 100 (MVP99-360-2C)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 73174 PSI 18Npt (A9-2)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 8 in W, 6 in D, 3R, Screw On (RSC080806G)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12, 13, 4, Hinged (BN4100804CH)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060604)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 8 in W, 6 in D, 3R, Screw On (RSC081206GNK)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Hinged (A080804)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R, Screw On (RSC121208G)
- WIEGMANN Fiberglass Enclosure, 13.5 in H, 12 in W, 5.94 in D, 1, Hinged (HW-J141206FCHTLWW)
- Wiegmann Electrical Enclosures