Shop All Electrical Enclosures
Wiegmann
Fiberglass Enclosure, 5.84 in H, 4 in W, 5.95 in D, 12, 4X, 6P, Hinged
Mfr # HW-RHJ60405CHQRWW
Zoro # G7111225
original price:
$103.59
6% off
new price: $96.55
/ea
Free Shipping & Returns
$96.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.84 in
- Nominal Enclosure Width 4 in
- Depth 5.95 in
- Enclosure NEMA Rating 12, 4X, 6P
- Material of Enclosure Fiberglass
Product Information
- Brand Wiegmann
- MFR # HW-RHJ60405CHQRWW
- Zoro # G7111225
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 5.84 in |
Nominal Enclosure Width | 4 in |
Depth | 5.95 in |
Width | 3.85 in |
Usable Opening Depth | 4.88 in |
Details
Description
Enclosure NEMA Rating 12, 4X, 6P, Material of Enclosure Fiberglass, 4 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Latch, Finish Matte, Color Light Gray, Depth 5.95 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 5.84 in, Includes Accessory Hardware Bag, Interior Panel None, IP Rating 66, Wall Mounting, Series RJ-HPL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, HP10M Series, 25A, 1000V AC, 10kA (HP10M25)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA29LB)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 6.30A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-6.3-R)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 4.5A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ4-1/2)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, 1, Hinged (N1C121408)
- WIEGMANN Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060606GNK)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121204GNK)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Hinged (RHC060804)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 3R, Screw On (RSC121204G)
- WIEGMANN 304 Stainless Steel Enclosure, 14 in H, 12 in W, 6 in D, 12, 13, 4, 4X, Hinged (BN4141206CHSS)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, 12, 13, Screw On (B121206SC)
- Wiegmann Electrical Enclosures