Wiegmann
Galvanized Steel Enclosure, 10 in H, 8 in W, 6 in D, 3R, Screw On
Mfr # RSC081006G
Zoro # G2711265
$62.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Height 10 in
- Depth 6 in
- Material Steel
- NEMA Rating 3R
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (3RT20161BB42)
- PANDUIT Braided Sleeving, 0.500 In., 100 ft., Black (SE50P-CR0)
- CARLON Conduit Clamp 1/2 Clamp (E977DC25-UPC)
- ELECTRIDUCT Expandable Braided Zipper Sleeving Wrap- 2" x 3ft- Black (BS-ZIPPER-200-3-BK)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, 12, 4X, 6P, Hinged (HW-J60604CHQRWWW)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, 3R, Hinged (RHC242008)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC081004)
- WIEGMANN 304 Stainless Steel Sloped Top Enclosure, 16 in H, 16 in W, 8 in D, 12, 3R, 4, 4X, Hinged (N412161608CSSST)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 4 in D, 1, Screw On (SC242404NK)
- WIEGMANN Polycarbonate Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12, 3R, 4, 4X, Hinged (HW-PCC80804CHQR)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, 1, Hinged (N1C080804)
- Wiegmann Electrical Enclosures