Shop All Electrical Enclosures
Wiegmann
Galvanized Steel Enclosure, 12 in H, 10 in W, 6 in D, 3R, Screw On
Mfr # RSC101206GNK
Zoro # G7547836
original price:
$79.23
11% off
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 12 in
- Depth 6 in
- Material Steel
- NEMA Rating 3R
Product Information
- Brand Wiegmann
- MFR # RSC101206GNK
- Zoro # G7547836
- UPC # 786725865918
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Width | 10 in |
Height | 12 in |
Depth | 6 in |
Nominal Enclosure Width | 10 in |
Usable Opening Depth | 5.88 in |
Details
Description
Enclosure NEMA Rating 3R, Material of Enclosure Galvanized Steel, 10 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Screws, Finish Galvanized, Color Silver, Depth 6 in, Enclosure Cover Features Padlockable Handle, Height 12 in, Includes Screws, Metal Gauge 16 ga, Wall Mounting, Series RSC-G, Standards cULus, Usable Opening Depth 5.88 in, Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Standard Gender Changer, 9-Pin, Female to Female (ATGC9FF)
- 3M 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (M8-14R/SK)
- SCHNEIDER ELECTRIC Multiple Headed Push Button Boot, 22mm (ZBA710)
- EATON Eaton 5P 1550Va Rackmount 1U Lcd 208/230V (5P1550GR)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, 3R, Hinged (RHC363612)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12, 13, Hinged (B100804CH)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 12, 13, Hinged (N12242408)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 15 in W, 6 in D, 1, Screw On (SC151506GNK)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 12 in D, NEMA 3R, Hinged (RHC303012)
- WIEGMANN Carbon Steel Sloped Top Enclosure, 12 in H, 16 in W, 9 in D, 12, 13, Hinged (WC12C16)
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6.25 in D, 12, 4X, 6P, Hinged (HW-J100806CHTLWW)
- Wiegmann Electrical Enclosures