Shop All Electrical Enclosures
Wiegmann
Galvanized Steel Enclosure, 12 in H, 12 in W, 6 in D, 3R, Screw On
Mfr # RSC121206GNK
Zoro # G4743733
original price:
$84.43
14% off
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Height 12 in
- Depth 6 in
- Material Steel
- NEMA Rating 3R
Product Information
- Brand Wiegmann
- MFR # RSC121206GNK
- Zoro # G4743733
- UPC # 786725865925
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Width | 12 in |
Height | 12 in |
Depth | 6 in |
Nominal Enclosure Width | 12 in |
Usable Opening Depth | 5.88 in |
Details
Description
Enclosure NEMA Rating 3R, Material of Enclosure Galvanized Steel, 12 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlockable Hasp, Screws, Finish Galvanized, Color Silver, Depth 6 in, Enclosure Cover Features Padlockable Handle, Height 12 in, Includes Screws, Metal Gauge 16 ga, Wall Mounting, Series RSC-G, Standards cULus, Usable Opening Depth 5.88 in, Width 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Surface Jack White, Telephone, 4C (300-145WH)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Yellow (ZB5RTA5)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 11" Long - 50 Lbs Tensile Strength - 100 pack - Natural (CTR1100NT)
- REES Plastic Plunger, Cylindrical, Black, 1" (00433001)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, 12, 4X, 6P, Hinged (HW-J181608CHTLWW)
- WIEGMANN Polycarbonate Enclosure, 12 in H, 10 in W, 6 in D, NEMA 12, 3R, 4, 4X, Hinged (HW-P121006CHQR)
- WIEGMANN 316L Stainless Steel Enclosure, 20 in H, 20 in W, 8 in D, 12, 3R, 4, 4X, Hinged (SSN4202008A)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC080806)
- WIEGMANN Fiberglass Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12, 4X, 6P, Hinged (HW-J121005CHTLWW)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204NK)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 16 in H, 14 in W, 6 in D, 12, 3R, 4, 4X, Hinged (A1614CHNFSS)
- Wiegmann Electrical Enclosures