
3 Point Latch with Padlock Handle Electrical Enclosures, 42 in H, 12 in D, 48 in W
Mfr # WA424812WF
Zoro # G6998865
product price:Â $1,835.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Nominal Width
48 in
Nominal Height
42 in
Nominal Depth
12 in
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WA424812WF
Zoro #
G6998865
UPC #
786725349395
Country of Origin
United States
Dimensions
Nominal Width
48 in
Nominal Height
42 in
Nominal Depth
12 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 12
Enclosure Material
Carbon Steel
Closure Method
3 Point Latch with Padlock Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Material of Enclosure
Carbon Steel
Enclosure Cover Type
Hinged
Enclosure NEMA Rating
NEMA 12
Solid / Clear Cover
Solid
Standards
UL, CSA
Weight
202 lb.
Application
Intended for use in housing electronic controls, instruments, components and associated wiring. These enclosures incorporate hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil and water.
Capacity
24192 cu.in
Description
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate double-hinged doors which provide convenient access. Designed for indoor use in protecting components from dust, dirt, oil, and water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.