Shop All Electrical Enclosures
Wiegmann
N4X WALL MNT SING DR 30X24X8 ALUMINUM
Mfr # ALN4302408
Zoro # G7340876
product price: $2,547.99
/ea
Free Shipping & Returns
$2,547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30 in
- Depth 8 in
- Mounting External Mounting Feet
- Material Aluminum
- Application This lightweight enclosure provides long-lasting protection for housing electrical components in highly corrosive environments. It is used in both indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or co
Product Information
- Brand Wiegmann
- MFR # ALN4302408
- Zoro # G7340876
- UPC # 786725373673
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 30 in |
Depth | 8 in |
Width | 24.000 in |
Each - Width | 24.000 in |
Details
Description
This lightweight enclosure provides long-lasting protection for housing electrical components in highly corrosive environments. It is used in both indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminants. Suitable for use in petro-chemical plants, sewage plants, marine environments,and similar installations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS Counter, Red LED, 6 Digits, 2.25" D (LD4006P0)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Orange (5361IG)
- TR INDUSTRIAL 36 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88307-2PK)
- LEVITON Wallplates 2 Gang 1 Dup 1 Blank Wlplt Wht Strp Mnt (88008)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 6 in D, NEMA 1, Screw On (SC242406NK)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 6 in D, 1, Screw On (SC121206GNK)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 6.33 in D, 12, 4X, 6P, Hinged (HW-RHJ100806CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 4 in D, 1, Screw On (SC242404NK)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, 12, 3R, 4, Hinged (N412201608C)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, 1, Screw On (SC081006NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, 1, Hinged (A10N104)
- Wiegmann Electrical Enclosures