Wiegmann
Galvanized Steel Enclosure, 8 in H, 8 in W, 6 in D, 3R, Screw On
Mfr # RSC080806GNK
Zoro # G7453363
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Height 8 in
- Depth 6 in
- Material Steel
- NEMA Rating 3R
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 60A, 208V (HBL560C9W)
- SAGINAW CONTROL & ENGINEERING Enclosure, Hinged Access (SCE-HA1010LG)
- 3M Displacement Connector, 18-14 AWG, PK50 (952X-BOTTLE)
- CARLING TECHNOLOGIES Circuit Breaker, 100A, 1 Pole, 250V AC, Medium Curve (CA1-B0-34-810-321-R)
- WIEGMANN Fiberglass Enclosure, 13.5 in H, 12 in W, 5.94 in D, 1, Hinged (HW-J141206FCHTLWW)
- WIEGMANN Carbon Steel Sloped Top Enclosure, 20 in H, 16 in W, 8 in D, 12, 13, 3R, 4, Hinged (N412201608CST)
- WIEGMANN Fiberglass Enclosure, 13.5 in H, 12 in W, 7.45 in D, 12, 4X, 6P, Hinged (HW-RHJ141207CHQRWW)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 12 in W, 6 in D, 3R, Screw On (RSC121206GNK)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 10.31 in D, 12, 4X, 6P, Hinged (HW-WHJ181608CHQRWW)
- WIEGMANN Fiberglass Enclosure, 15.6 in H, 14 in W, 5.94 in D, 12, 4X, 6P, Hinged (HW-J161406CHTLWW)
- WIEGMANN Carbon Steel Sloped Top Enclosure, 12 in H, 16 in W, 9 in D, 12, 13, Hinged (WC12C16)
- Wiegmann Electrical Enclosures