Padlockable Hasp Electrical Enclosures, 72 in H, 18 in D, 25 in W, 12, 4, Steel

  • Mfr # N4S722518FS

  • Zoro # G2222766


product price:  $3,361.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
25 in
Nominal Height
72 in
Nominal Depth
18 in
NEMA Enclosure Rating
12, 4
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N4S722518FS
Zoro #
G2222766
UPC #
786725373901
Country of Origin
United States

Dimensions

Nominal Width
25 in
Nominal Height
72 in
Nominal Depth
18 in
Usable Opening Depth
17.88 in
Body Material Thickness
12 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 4
Enclosure Material
Steel
Closure Method
Padlockable Hasp
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Freestanding
Cover Style
Solid
Metal Gauge
12 ga
Series
5SY4
Enclosure Cover Features
Hasp and Staple for Padlocking
Standards
CSA Certified, cULus, UL Listed
Interior Panel
1ZHU2
Features
Heavy Duty Lifting Eyes
Gasket
Seamless Polyurethane Poured in Place
Weight
258 lb.
Capacity
129600 cu.in
Application
Designed to house electrical and electronic controls, terminals, and instruments in areas that are regularly hosed down or are otherwise very wet. Also suitable for outdoor applications.
Gasket Material
Seamless Polyurethane Poured in Place
Environment - MERCH
Washdown
Compatible Panel Model Number
WA72P24F1
Includes Knockouts
Knockouts Not Included

Description

Enclosure NEMA Rating 12, 13, 4, Material of Enclosure Carbon Steel, 25 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlock Hasp, Finish ANSI 61 Powder Coated, Color Gray, Depth 18 in, Enclosure Cover Features Hasp and Staple for Padlocking, Features Heavy Duty Lifting Eyes, Seamless Polyurethane Poured in Place Gasket, Height 72 in, Interior Panel 1ZHU2, Metal Gauge 12 ga, Free Standing Mounting, Series N4S-FS, Standards CSA Certified, cULus, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.