Wiegmann
Fiberglass Enclosure, 11.79 in H, 10 in W, 4.94 in D, 12, 4X, 6P, Hinged
Mfr # HW-J121005CHQRWW
Zoro # G6636309
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.8 in
- Height 11.79 in
- Depth 4.94 in
- Material Fiberglass
- NEMA Rating 4X, 6P, 12
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 20A, Brown, 1 HP, 3-Way Switch (CSB320)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 3/4 In, Pk50 (CO1209Z1)
- TECHFLEX Braided Sleeving, 2.000 In., 25 ft., Black (NHN2.00BK25)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38 ZN Cable Clamp (N248-310)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R, Screw On (RSC121208G)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 4.82 in D, 12, 4X, 6P, Hinged (HW-J80804CHQRWW)
- WIEGMANN Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060804GNK)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC181804)
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6.25 in D, 12, 4X, 6P, Hinged (HW-J100806CHSCWW)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 8 in W, 6 in D, 3R, Screw On (RSC080806G)
- WIEGMANN Galvanized Steel Enclosure, 16 in H, 16 in W, 4 in D, 1, Screw On (SC161604GNK)
- Wiegmann Electrical Enclosures