Padlockable Hasp Electrical Enclosures, 19.72 in H, 8.45 in D, 16 in W, 4X, Fiberglass

  • Mfr # HW-J201608CHQR

  • Zoro # G7236881


product price:  $393.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
16 in
Nominal Height
19.72 in
Nominal Depth
8.45 in
NEMA Enclosure Rating
4X
Enclosure Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HW-J201608CHQR
Zoro #
G7236881
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
16 in
Nominal Height
19.72 in
Nominal Depth
8.45 in
Usable Opening Depth
7.88 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
4X
Enclosure Material
Fiberglass
Closure Method
Padlockable Hasp
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Matte
Mounting
Wall
Cover Style
Solid
Includes
Accessory Hardware Bag
Standards
cULus, IEC, UL Listed
Interior Panel
52XC65, 52XC66 or 52XC68
Features
External Mounting Flange, Light Weight Watertight
Gasket
Foam
Enclosure NEMA Rating
1
Material of Enclosure
Fiberglass
Enclosure Cover Features
Opaque
Solid / Clear Cover
Solid
Enclosure Cover Type
Hinged
Series
5SY4
Environment - MERCH
Washdown and Corrosion Resistant
Includes Knockouts
Knockouts Not Included
Gasket Material
Foam

Description

Enclosure NEMA Rating 1, Material of Enclosure Fiberglass, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Finish Matte, Color Gray, Depth 8.45 in, Enclosure Cover Features Opaque, Features External Mounting Flange, Light Weight Watertight, Foam Gasket, Height 19.72 in, Includes Accessory Hardware Bag, Interior Panel 52XC65, 52XC66 or 52XC68, Wall Mounting, Series JW-FHPL, Standards cULus, IEC, UL Listed, Usable Opening Depth 7.88 in, Width 15.72 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products