Zoro Homepage

PERF PANEL(N1/3R/4/12) 33X21 CS-WHT

  • Mfr # NP3624PP

  • Zoro # G6994848


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Height
1 in
Finish
Smooth Hybrid Paint
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Features
Painted with white polyester powder; Perforated panels accept self-tapping screws which eliminates the need to measure, mark, and drill when mounting components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP3624PP
Zoro #
G6994848
UPC #
786725866304
Country of Origin
United States

Dimensions

Height
1 in
Width
35.250 in
Actual Width
35.25 in
Actual Height
1.375 in
Each - Width
35.250 in

Details

Material
Carbon Steel
Finish
Smooth Hybrid Paint
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Features
Painted with white polyester powder; Perforated panels accept self-tapping screws which eliminates the need to measure, mark, and drill when mounting components
Color
White
Type
Back Panel
Shape
Rectangle
Special Features
Perforated panels are fabricated from 14 gauge. Panel with any side over 20.00" has 3/4" flange on all sides. Panels fit the following enclosures: NEMA 1, Large (NIC); NEMA 3R, hinged Cover (RHC, Large); NEMA 4, 412, & 4X Single Door (N12, N4, N412, SSN4, SSN43PT, SSN43PTW); NEMA 12, 2-Door Wall-Mount (WAWF), Single Door; Right Flange Disconnect (SDN12, ABM12); Large JIC (B-CH, Large) Single door N12.
Series
NP
Mounting Type
Mounting Holes
Mounting
Mounting Holes
Finish Type
Smooth Hybrid Paint
Construction
Flanged

Description

Perforated back panel for use in mounting electrical components

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.