Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pushbutton Enclosure, 22mm, 6 Holes, Steel

  • Mfr # PBGX6

  • Zoro # G2503374


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Number of Columns
2
Hole Size
22 mm
Material
Carbon Steel
Conduit Size
No Conduit Entrance Holes Provided
Number of Holes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBGX6
Zoro #
G2503374
UPC #
786725431908
Country of Origin
United States

Dimensions

Hole Size
22 mm
Conduit Size
No Conduit Entrance Holes Provided
Dimensions
8.50 in H x 5.00 in W x 4.25 in D
Height
8.5 in
Width
5 in
Depth
4.25 in
Actual Depth
4.25 in
Actual Height
8.500 in
Overall Height
9 in
Panel Cutout Diameter
22 mm
Compatible Conduit Size - Maximum
No Conduit Entrance Holes Provided
Overall Depth
4 in
Overall Width
5 in

Details

Item
Push Button Enclosure
Number of Columns
2
Material
Carbon Steel
Number of Holes
6
NEMA Rating
12, 13
Color
Gray
Includes
Captive Cover Screws, Closed Cell Oil Resistant Gasket
Standards
cULus, UL Listed
Type
Miniature
Mounting Style
External Plates
Construction
Continuously Welded Seams
Finish Type
Polyester Powder
Certified Listed
cULus
Mounting Type
External Mounting Plates
Cubic Capacity
180 cu.in
Mounting
External Mounting Plates
Listings
UL, CSA
Cover Type
Pushbutton;Screw
Standard
cULus
Application
Designed to hold all standard brands of miniature oil-tight pushbuttons, switches, and pilot lights. Provide protection from dust, dirt, oil, and water.
Series
PBGX
UL Listed
Yes
Features
Fabricated from 14 gauge steel. Continuously welded seams ground smooth. Closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. Captivated cover screws thread into sealed wells. Standard "4-way" miniature pushbutton holes accept all standard brands of miniature push buttons, switches, and pilot lights. Enclosures have internal detachable hinges to hold cover open during wiring, yet permit quick removal. Grounding provisions provided.
NEMA Enclosure Rating
12

Description

Push Button Enclosure, Number of Columns 2, Number of Holes 6, NEMA Rating 12, 13, Conduit Size No Conduit Entrance Holes Provided, Dimensions 8.50 in H x 5.00 in W x 4.25 in D, Hole Size 22 mm, Material Carbon Steel, Height 8.5 in, Width 5 in, Depth 4.25 in, Color Gray, Includes Captive Cover Screws, Closed Cell Oil Resistant Gasket, Type Miniature, Mounting Style External Plates, Standards cULus, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.