
Screws Electrical Enclosures, 6 in H, 4 in D, 6 in W, 4X, Fiberglass
Mfr # HW-60604CHSC
Zoro # G7340989
product price:Â $142.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
6 in
Nominal Height
6 in
Nominal Depth
4 in
NEMA Enclosure Rating
4X
Enclosure Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HW-60604CHSC
Zoro #
G7340989
UPC #
786725856008
Country of Origin
United States
Dimensions
Nominal Width
6 in
Nominal Height
6 in
Nominal Depth
4 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
4X
Enclosure Material
Fiberglass
Closure Method
Screws
Cover Closure Type
Hinged
Metallic / Non-Metallic
Non-Metallic
Color
Gray
Mounting
Wall
Cover Style
Opaque
Features
Constructed of molded fiberglass; Continuous hinge with two-screw cover; Poured seamless gasket provides a water-tight and dust-tight seal; Optional mounting foot kit is available
Series
Premier
Description
Fiberglass construction is designed to protect electrical and electronic equipment in commercial or industrial environments from dust, dirt, oil, water and other corrosive materials. A wide variety of Non-Metallic enclosures are available.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.