Wiegmann
Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On
Mfr # SC080806GNK
Zoro # G3224453
original price:
$34.46
14% off
new price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Height 8 in
- Depth 6 in
- Material Steel
- Color Silver
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 12A 120VAC S00 CONTACTOR 1NO (3RT2017-1AK61)
- POWER FIRST Displacement Connector, 18-14 AWG, PK100 (22EW63)
- RACO Reducing Bushing, 2" to 1-1/4" Conduit Sz (1155)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA27A5)
- WIEGMANN Fiberglass Enclosure, 15.6 in H, 14 in W, 5.94 in D, 12, 4X, 6P, Hinged (HW-J161406CHQRWWW)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 4 in D, 1, Screw On (SC181804G)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 7.45 in D, NEMA 12, 4X, 6P, Hinged (HW-RHJ161407CHQRWW)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 3R, 4, Hinged (N412121206C)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Screw On (SC242408)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12, 13, Hinged (B080603CH)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, 1, Screw On (ASE16X12X6NK)
- Wiegmann Electrical Enclosures