Shop All Electrical Raceways
Wiegmann
Straight Wireway, NEMA 1, Length 2 Ft, Gray
Mfr # HS442NK
Zoro # G0637856
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- Finish Powder Coated
- Length 24 in
- Height 4 in
- Width 4 in
Product Information
- Brand Wiegmann
- MFR # HS442NK
- Zoro # G0637856
- UPC # 786725609352
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Length | 24 in |
Height | 4 in |
Width | 4 in |
Length (Straight Wireway) | 24 in |
Wireway Width | 4 in |
Wireway Height | 4 in |
Each - Width | 4.000 in |
Details
Description
Straight Section Wireway, With Knockouts No, Cover Type Hinged, NEMA Rating 1, Material Steel, Finish Powder Coated, Length 24 in, Width 4 in, Height 4 in, Color Gray, Cover Locking Style Screw, Gauge 16 ga, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LIGHTING CONTROL CONSOLES AND ACCESSORIES DIMENSIONS COLOR KIT GRAY (D32CK-GG)
- BLACKBURN Mechanical Conn, Offset Tang, 10 to 14 AWG (BTC1014)
- RACO Knock Out Seal, 2" Conduit Size, 0.37" D (1048)
- GARDNER BENDER Gardner Bender 13-084 WingGard®, Yellow, #84 - 500 pk. (13-084)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS665)
- WIEGMANN Straight Wireway, NEMA 1, Length 5 Ft, Gray (HS445NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS444)
- WIEGMANN Straight Wireway, NEMA 1, Length 3 Ft, Gray (HS663NK)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS662NK)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS4410NK)
- LEGRAND Coupling, Ivory, Steel, 2400 Series (2401)
- Wiegmann Raceways