Wiegmann
Wireway, 4x4 Sq In, Telescope, 9.50-15 In L
Mfr # AF0404
Zoro # G2228195
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With/Without Knockouts No
- NEMA Enclosure Type 1
- Finish Powder Coated
- Length 9.50 in to 15.00 in
- Height 4 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (3TX7114-5DC03C)
- AC WORKS NEMA 6-20 20A 250V All Angles Plug with UL, C-UL Approval (ASE620P)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 3, 24V DC Coil Volts, 3 C/O (RUMC31BD)
- HALEX 2In Pvc Service Entrance Cap (77920)
- WIEGMANN Wireway, Connector, 6x6 Sq In, Steel, Gray (C0606)
- WIEGMANN Wireway, Elbow, 45 Degree, 4x4 Sq In, Gray (L040445)
- WIEGMANN Wireway, Elbow, 45 Degree, 6x6 Sq In, Gray (L060645)
- WIEGMANN Wireway, Elbow, 90 Degree, 6x6 Sq In, Gray (L060690)
- WIEGMANN Wireway, Tee, 4x4 Sq In, 16 Gauge, Steel (T0404)
- WIEGMANN Wireway, Sweep Elbow, 6x6 Sq In, Steel, Gray (SL060690)
- WIREMOLD Radiused Internal Elbow Fitting, Ivory (V4017FO)
- Wiegmann Raceways