Zoro Homepage

1/2 in Drive, 1/2" Hex, SAE Socket

  • Mfr # 31708

  • Zoro # G0233158


product price: $32.49
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
1 5/8 in
SAE or Metric
SAE
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31708
Zoro #
G0233158
UPC #
084705317083
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
1 5/8 in
Size
1/2"
Socket Sizes
1/2 in
Socket Depth
Standard
Wall Thickness
3/16 in
Socket Size
1/2 in

Details

Item
Insulated Socket
Finish
Chrome
SAE or Metric
SAE
Material
Alloy Steel
Number of Points
12
Output Type
Hex
Socket Type
Insulated
Standards
ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE
Tether Capable
Not Tether Capable
Features
Double Covered Insulation Red Over Yellow
Drive Type
Hand
Measurement Type
SAE
Impact Rated
No
Tether Style
Not Tether Capable
Non-Sparking
No
Voltage Rating
1,000 V AC, 1,500 V DC
Socket Shape
12-Point
Tether Ready
No
Insulated
Yes
Locking
No
Product Type
Insulated Socket
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Includes Insulation
Insulated
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall

Description

Insulated Socket, Socket Size 1/2 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.