Shop WIHA
See all product information
Create Account
Hex Key Set, Steel, SAE
- Mfr # 66981
- Zoro # G711127666
product price:Â
$
56.98
/ea
Key Features
Number of Tips
13
End Shape
Hex
Corrosion-Resistance
Corrosion-Resistant
Includes
Ball End Driver
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66981
- Zoro #
- G711127666
- UPC #
- 084705669816
- Country of Origin
- Taiwan, Province of China
- Number of Tips
- 13
- End Shape
- Hex
- Corrosion-Resistance
- Corrosion-Resistant
- Includes
- Ball End Driver
- Measurement Type
- SAE
- Includes Insulation
- Not Insulated
- Includes Fastener-Holding
- Friction
- Handle Material
- Chrome Vanadium Steel
- Grip Style
- Knurled
- Key Shape
- L
- Number of Ball Ends
- 13
- Finish
- Satin Chrome
- Item
- Hex Key Set
- Number of Pieces
- 13
- Handle Shape
- L-Handle
- Driver Material
- Chrome Vanadium Steel
- Shell Material
- Steel
- Container Type
- Holder
- Material
- Steel
Dimensions
- Tip Size
- # 050, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
- Length Family
- Long
- Overall Length
- 13 1/4 in
- Length
- 13 1/4 in
Description
Color coded L-key set
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.