Plier and Cutter Set, Steel
- Mfr # 34682
- Zoro # G202685682
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Features
Set Includes: Long Nose 6.3", 8.0"; BiCut SuperCut 8.0", Angled Diagonal Cutters 8.0", High Leverage Combination Pliers 9.0", Cable Cutters 8.0", Diagonal Cutters 5.5", and Mechanic's Diagonal Cutters 5.0"
Includes
Set Includes - Mechanic"s Cutter 5" | Diagonal Cutters 5.5" | High Leverage Combination Pliers 9" | Angle Cutters 8" | Long Nose Pliers 6.3" | Long Nose Pliers 8" | BiCut Compound Cutters 8" | Cable Cutters 8"
Finish
Brushed
Weight
4.93
Handle Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34682
- Zoro #
- G202685682
- UPC #
- 084705346823
- Country of Origin
- Viet Nam
- Item
- Plier and Cutter Set
- Features
- Set Includes: Long Nose 6.3", 8.0"; BiCut SuperCut 8.0", Angled Diagonal Cutters 8.0", High Leverage Combination Pliers 9.0", Cable Cutters 8.0", Diagonal Cutters 5.5", and Mechanic's Diagonal Cutters 5.0"
- Includes
- Set Includes - Mechanic"s Cutter 5" | Diagonal Cutters 5.5" | High Leverage Combination Pliers 9" | Angle Cutters 8" | Long Nose Pliers 6.3" | Long Nose Pliers 8" | BiCut Compound Cutters 8" | Cable Cutters 8"
- Finish
- Brushed
- Weight
- 4.93
- Handle Color
- Red
- Number of Pliers
- 3
- Insulated
- No
- Plier Types
- Long Nose
- Grip Material
- Vinyl
- Container Type
- Tray
- Additional Tool Functions
- Cable Cutter
- Nose Shape
- Long
- Grip Style
- Standard Cushion
- Additional Tools Included
- Cable Cutters, Diagonal Cutters
- ESD-Safe
- No
- Manufacturer Model Numbers of Pliers Included
- 32615, 32618, 32621
- Plier Material
- Steel
- Pliers Included
- Combination Pliers, Long Nose Pliers with Cutters
- Jaw Opening Type
- Manual
Dimensions
- Overall Length
- 15 1/2 in
- Fits Chest Size
- Induction Hardened Cutting Edges and Jaws for Superior Longevity, Textured Soft Vinyl Oil and Solvent Resistant Grips for a Comfort and Leverage
- Length
- 15 1/2 in
Description
Plier and Cutter Set, ESD-Safe No, Insulated No, Number of Pliers 3, Plier Types Long Nose, Pliers Included Combination Pliers, Long Nose Pliers with Cutters, Jaw Opening Type Manual, Voltage Rating Not Applicable, Grip Style Standard Cushion, Additional Tool Functions Cable Cutter, Additional Tools Included Cable Cutters, Diagonal Cutters, Container Type Tray
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.