Pliers

  • Mfr # 26190

  • Zoro # G523933738


product price:  $40.55
/ea
Sold in multiples of 3 for $121.65

Key Features

Screwdrivers, Keys, and Bits Included
(3) Phillips Screwdrivers, (4) Slotted Screwdrivers
Number of Electrical and Telecom Tools
0
Features
Extra-Long Handle, Handle Direct-Molded to Blade, Tapered Handle for Rapid Rotation, Tip Profile Labeled on Handle
Number of Measuring and Testing Tools
0
Number of Pliers
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
26190
Zoro #
G523933738
UPC #
084705261904
Country of Origin
Poland

Details

Screwdrivers, Keys, and Bits Included
(3) Phillips Screwdrivers, (4) Slotted Screwdrivers
Number of Electrical and Telecom Tools
0
Features
Extra-Long Handle, Handle Direct-Molded to Blade, Tapered Handle for Rapid Rotation, Tip Profile Labeled on Handle
Number of Measuring and Testing Tools
0
Number of Pliers
1
Number of HVAC Tools
0
Number of Screwdrivers, Keys, and Bits
7
Number of Wrenches
0
Number of Putty Knives and Scrapers
0
Number of Miscellaneous Tools
0
Number of Plumbing Tools
0
Pliers Included
Long-Nose Pliers
Number of Striking and Struck Tools
0
Number of Sockets, Drive Tools, and Accessories
0
Tool Families Included
Drivers and Bits, Pliers
Includes
#0 x 50 mm Precision Phillips Screwdriver, #00 x 40 mm Precision Phillips Screwdriver, #1 x 60 mm Precision Phillips Screwdriver, 1.5mm x 40 mm Precision Slotted Screwdriver, 2 mm x 50 mm Precision Slotted Screwdriver, 2.5 mm x 50 mm Precision Slotted Screwdriver, 3 mm x 60 mm Precision Slotted Screwdriver, 6.3 in Industrial SoftGrip Long Nose Pliers
Measurement Type
Metric/SAE
Number of Abrasives and Finishing Tools
0
Item
Master Tool Set
Number of Pieces
8
Primary Application
Electronics

Description

Master Tool Set, Measurement Type Metric/SAE, Number of Pieces 8, Pliers Included Long-Nose Pliers, Screwdrivers, Keys, and Bits Included (3) Phillips Screwdrivers, (4) Slotted Screwdrivers, Number of Pliers 1, Number of Wrenches 0, Features Extra-Long Handle, Handle Direct-Molded to Blade, Tapered Handle for Rapid Rotation, Tip Profile Labeled on Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.