Shop WIHA

Screwdriver

  • Mfr # 30279

  • Zoro # G223933458


product price:  $18.29
/ea
Sold in multiples of 3 for $54.87

Key Features

ESD Safety
Not ESD Safe
For Screw Type
Phillips, Slotted
Number of Pieces
2
Series
SoftFinish
Includes Magnetized Tip
Magnetized Tip Not Included
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30279
Zoro #
G223933458
UPC #
084705302799
Country of Origin
Germany

Dimensions

Overall Length
11 1/2 in
For Fastener Size
#2, 6.5 mm
Sizes Included
#2, 6.5 mm
Tip Size
#2, 6.5 mm

Details

ESD Safety
Not ESD Safe
For Screw Type
Phillips, Slotted
Number of Pieces
2
Series
SoftFinish
Includes Magnetized Tip
Magnetized Tip Not Included
Tip Style
Phillips, Slotted
Item
Screwdriver Set
Tether Status
Not Tether Capable
Grip Style
Cushion
Includes Insulation
Not Insulated
Measurement Type
Metric, SAE

Description

Screwdriver Set, #2, 6.5 mm, Phillips, Slotted, Cushion, Number of Pieces 2, Measurement Type Metric, SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.