Shop WIHA

Screwdriver

  • Mfr # 32081

  • Zoro # G823781718


product price:  $48.98
/ea

Key Features

Number of Pieces
5
Includes Insulation
Insulated
Tip Size
#1, #2, 4.5 mm, 5.5 mm, 6.5 mm
Grip Style
Cushion
For Fastener Size
#1, #2, 4.5 mm, 5.5 mm, 6.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32081
Zoro #
G823781718
UPC #
084705320816
Country of Origin
Germany

Dimensions

Tip Size
#1, #2, 4.5 mm, 5.5 mm, 6.5 mm
Overall Length
11 1/2 in
For Fastener Size
#1, #2, 4.5 mm, 5.5 mm, 6.5 mm
Sizes Included
#1, #2, 4.5 mm, 5.5 mm, 6.5 mm

Details

Item
Screwdriver
Number of Pieces
5
Includes Insulation
Insulated
Grip Style
Cushion
Series
SoftFinish
Tip Style
Phillips, Slotted
Includes Magnetized Tip
Magnetized Tip Not Included
For Screw Type
Phillips, Slotted
Measurement Type
Metric, SAE
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe

Description

Screwdriver, #1, #2, 4.5 mm, 5.5 mm, 6.5 mm, Phillips, Slotted, Cushion, Number of Pieces 5, Measurement Type Metric, SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.