Shop WIHA

Screwdriver

  • Mfr # 53075

  • Zoro # G723781733


product price:  $66.98
/ea

Key Features

Series
SoftFinish
Sizes Included
#1, #2, 4.5 mm, 5.5 mm, 6.5 mm
Tip Style
Phillips, Slotted
For Screw Type
Phillips, Slotted
Number of Pieces
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53075
Zoro #
G723781733
UPC #
084705530758
Country of Origin
Germany

Dimensions

Sizes Included
#1, #2, 4.5 mm, 5.5 mm, 6.5 mm
Overall Length
11 3/4 in
Tip Size
#1, #2, 4.5 mm, 5.5 mm, 6.5 mm
For Fastener Size
#1, #2, 4.5 mm, 5.5 mm, 6.5 mm

Details

Item
Screwdriver
Series
SoftFinish
Tip Style
Phillips, Slotted
For Screw Type
Phillips, Slotted
Number of Pieces
5
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Measurement Type
Metric, SAE
Grip Style
Cushion
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe

Description

Screwdriver, #1, #2, 4.5 mm, 5.5 mm, 6.5 mm, Phillips, Slotted, Cushion, Number of Pieces 5, Measurement Type Metric, SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.