Shop WIHA

Screwdriver

  • Mfr # 32099

  • Zoro # G823933391


product price:  $55.99
/ea
Sold in multiples of 3 for $167.97

Key Features

Series
SoftFinish
For Screw Type
Phillips, Slotted
Sizes Included
#1, #2, #3, 3.5 mm, 4.0 mm, 5.5 mm, 6.5 mm
For Fastener Size
#1, #2, #3, 3.5 mm, 4 mm, 5.5 mm, 6.5 mm
Includes Insulation
Insulated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32099
Zoro #
G823933391
UPC #
084705320991
Country of Origin
Germany

Dimensions

Sizes Included
#1, #2, #3, 3.5 mm, 4.0 mm, 5.5 mm, 6.5 mm
For Fastener Size
#1, #2, #3, 3.5 mm, 4 mm, 5.5 mm, 6.5 mm
Overall Length
14 1/4 in
Tip Size
#1, #2, #3, 6.5 mm

Details

Series
SoftFinish
For Screw Type
Phillips, Slotted
Includes Insulation
Insulated
Grip Style
Cushion, Ergonomic
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Number of Pieces
7
Item
Screwdriver Set
Measurement Type
Metric, SAE
Includes Magnetized Tip
Magnetized Tip Not Included
Tip Style
Phillips, Slotted

Description

Screwdriver Set, #1, #2, #3, 6.5 mm, Phillips, Slotted, Cushion, Ergonomic, Number of Pieces 7, Measurement Type Metric, SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.