Shop WIHA

Screwdriver

  • Mfr # 53099

  • Zoro # G023781686


product price:  $176.98
/ea
Free Shipping & Returns

Key Features

Number of Pieces
10
Measurement Type
Metric, SAE
Tip Style
Phillips, Slotted
ESD Safety
Not ESD Safe
Sizes Included
#1, #2, #3, 10 mm, 12 mm, 3.5 mm, 4.5 mm, 5.5 mm, 6.5 mm, 8 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53099
Zoro #
G023781686
UPC #
084705530994
Country of Origin
Germany

Dimensions

Tip Size
10 mm, 12 mm, 3.5 mm, 4.5 mm, 5.5 mm, 6.5 mm, 8 mm
Sizes Included
#1, #2, #3, 10 mm, 12 mm, 3.5 mm, 4.5 mm, 5.5 mm, 6.5 mm, 8 mm
Overall Length
12 3/4 in
For Fastener Size
#1, #2, #3, 10 mm, 12 mm, 3.5 mm, 4.5 mm, 5.5 mm, 6.5 mm, 8 mm

Details

Item
Screwdriver
Number of Pieces
10
Measurement Type
Metric, SAE
Tip Style
Phillips, Slotted
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Series
SoftFinish
For Screw Type
Phillips, Slotted
Grip Style
Cushion

Description

Screwdriver, 10 mm, 12 mm, 3.5 mm, 4.5 mm, 5.5 mm, 6.5 mm, 8 mm, Phillips, Slotted, Cushion, Number of Pieces 10, Measurement Type Metric, SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.